Buna-N X Cord, 3/16" CS, 50' L, 70A, Black
Mfr # ZUSA-RC-1485
Zoro # G102584481
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1485
Zoro #
G102584481
UPC #
193005475727
Country of Origin
United States
Dimensions
Overall Length
50 ft
Details
Item
Buna-N X Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
2,050 psi
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair
Oil Resistance
Excellent
Cross Section Fractional
3/16 in
Shape
X
Cross Section Actual
0.21 in
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Description
X-Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.