Zoro Homepage

Bungee Cord, Hook, 24 In.L, 5/16 In.D

  • Mfr # 4HXE2

  • Zoro # G3419166


product price: $2.09
/ea

Key Features

Length
24"
Color
Black
Material
Nylon/Rubber
Overall Length
24 in
For Use With
Tarps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HXE2
Zoro #
G3419166
UPC #
190735511008
Country of Origin
China

Dimensions

Length
24"
Overall Length
24 in
Bungee Length
24 in
Bungee Width
5/16 in
Hook Length
2 1/2 in
Thickness
3/8 in
Cord Diameter
5/16 in
Hook Opening Size
3/4 in
Overall Width
3/8 in
Diameter
5/16"

Details

Item
Bungee Cord
Color
Black
Material
Nylon/Rubber
For Use With
Tarps
End Type
J-Hook
Bungee Material
Rubber
Tensile Strength
27 lb/in
End Material
Steel
Cord Outer Material
Latex
Bungee End Type
J-Hook
Bungee End Material
Steel
Hardware Material
Steel
Body Material
Rubber
Item - Bungees
Bungee Cord

Description

Bungee Cord, Bungee Material Rubber, Cord Outer Material Latex, End Type J-Hook, Hook Length 2 1/2 in, Hook Opening Size 3/4 in, End Material Steel, Stretch Length - Maximum Not Applicable, Cord Diameter 5/16 in, Overall Length 24 in, Overall Width 3/8 in, Thickness 3/8 in, Color Black, Features Not Applicable, Product Type Bungee Cord, Tensile Strength 27 lb/in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.