Zoro Homepage

Buret, 25 mL, Clear

  • Mfr # BR2130-25

  • Zoro # G3089783


product price: $43.59
/ea

Key Features

Tolerance
+/-0.06 mL
Color
Clear
Material
PTFE
Stopcock Material
PTFE
Body Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2130-25
Zoro #
G3089783
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Metric
546 mm

Details

Tolerance
+/-0.06 mL
Color
Clear
Item
Buret
Material
PTFE
Stopcock Material
PTFE
Body Material
PTFE
Buret Type
Straight Bore Buret
Capacity - English
0.8 fl oz
Capacity - Metric
25 mL
Closure Included
No
Glassware Class
B
Graduated
Yes
Closure Material
PTFE
Maximum Graduation - Metric
25 mL
Minimum Graduation - Metric
0 mL
Graduation Increments - Metric
0.1 mL

Description

25ml burette, made from high-quality accurate bore tubing for a high degree of accuracy, reliability and durability. Includes PTFE straight bore stopcock. Features amber graduations at intervals of 0.10ml.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.