
Buret, 50 mL, Clear
Mfr # BR2130-50
Zoro # G3089336
product price: $43.79
/eaKey Features
Tolerance
+/-0.10 mL
Color
Clear
Material
PTFE
Stopcock Material
PTFE
Buret Type
Straight Bore Buret
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR2130-50
Zoro #
G3089336
UPC #
-
Country of Origin
India
Dimensions
Overall Height - Metric
762 mm
Details
Tolerance
+/-0.10 mL
Color
Clear
Item
Buret
Material
PTFE
Stopcock Material
PTFE
Buret Type
Straight Bore Buret
Maximum Graduation - Metric
50 mL
Capacity - English
1.7 fl oz
Graduation Increments - Metric
0.1 mL
Body Material
PTFE
Closure Included
No
Capacity - Metric
50 mL
Graduated
Yes
Closure Material
PTFE
Minimum Graduation - Metric
0 mL
Glassware Class
B
Description
50ml burette, made from high-quality accurate bore tubing for a high degree of accuracy, reliability and durability. Includes PTFE straight bore stopcock. Features amber graduations at intervals of 0.10ml.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.