Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burette, Class A, PTFE Stopcock, 50 mL

  • Mfr # BR2128-50

  • Zoro # G6145426


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Tolerance
+/-0.05 mL
Industry Type
Healthcare
Stopcock Material
PTFE
Special Features
Individually Certified, Serialized and Certified, Waiting Time of 30 Seconds
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR2128-50
Zoro #
G6145426
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Metric
787 mm

Details

Tolerance
+/-0.05 mL
Item
Buret
Industry Type
Healthcare
Stopcock Material
PTFE
Special Features
Individually Certified, Serialized and Certified, Waiting Time of 30 Seconds
Color
Clear
Maximum Graduation - Metric
50 mL
Glassware Class
A
Closure Included
No
Graduation Increments - Metric
0.1 mL
Closure Material
PTFE
Material
PTFE
Capacity - Metric
50 mL
ASTM Specification
E287
Buret Type
Straight Bore Buret
Graduated
Yes
Minimum Graduation - Metric
0 mL
Body Material
PTFE
Capacity - English
1.7 fl oz

Description

50ml Class A burette, per ASTM E287. Meets USP standards and is individually certified. Graduated at intervals of 0.10ml, with a waiting time of 30 seconds. Manufactured from precision bore tubing; calibrated to deliver (TD, Ex) on computer-controlled machines. Includes PTFE straight bore stopcock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.