Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burette, Glass, 25ml.Grade A, PK6

  • Mfr # 6CDN7

  • Zoro # G0793791


product price: $67.75
/pk 6, $11.29/ea

Key Features

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0 to 25mL
Tolerance
+/-0.05 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CDN7
Zoro #
G0793791
UPC #
190735561355
Country of Origin
China

Dimensions

Length
560 mm
Overall Height - Metric
560 mm
Body Diameter - Metric
12.4 mm

Details

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0 to 25mL
Tolerance
+/-0.05 mL
Class
A
Plug Material
Glass
Graduation Subdivisions
0.1 mL
Stopcock Material
Glass
Item
Straight Bore Buret
Color
Clear
Graduated
Yes
Glassware Class
A
Sterile/Non-Sterile
Non-Sterile
Closure Type
Stopcock
Buret Type
Straight Bore Buret
Closure Included
Yes
Pre-Cleaned
None
Clarity
Transparent
Capacity - Metric
25 mL
Includes Reservoir
No
Closure Material
Glass
Minimum Graduation - Metric
0 mL
Closure Color
White Clear
Graduation Increments - Metric
0.1 mL
Material
Glass
Capacity - English
0.8 fl oz
Maximum Graduation - Metric
25 mL
Body Material
Glass
Autoclavable
Yes

Description

Straight Bore Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.05 mL, Overall Height - Metric 560 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0 mL, Maximum Graduation - Metric 25 mL, Material Glass, Closure Included Yes, Glassware Class A, Stopcock Material Glass, Special Features Not Applicable, Color Clear, Closure Material Glass, ASTM Specification Not Applicable, Plug Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.