Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burette, Glass, 25ml.Grade B, PK6

  • Mfr # 6CDP1

  • Zoro # G3062692


product price: $56.29
/pk 6, $9.38/ea

Key Features

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0 to 25mL
Tolerance
+/-0.1mL
Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CDP1
Zoro #
G3062692
UPC #
190735561393
Country of Origin
China

Dimensions

Length
560 mm
Overall Height - Metric
560 mm
Body Diameter - Metric
12.4 mm

Details

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0 to 25mL
Tolerance
+/-0.1mL
Class
B
Plug Material
Glass
Graduation Subdivisions
0.1 mL
Stopcock Material
Glass
Item
Straight Bore Buret
Autoclavable
Yes
Color
Clear
Closure Color
White Clear
Buret Type
Straight Bore Buret
Capacity - English
0.8 fl oz
Body Material
Glass
Includes Reservoir
No
Graduation Increments - Metric
0.1 mL
Pre-Cleaned
None
Closure Type
Stopcock
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
25 mL
Maximum Graduation - Metric
25 mL
Minimum Graduation - Metric
0 mL
Clarity
Transparent
Graduated
Yes
Closure Included
Yes
Material
Glass
Glassware Class
B
Closure Material
Glass

Description

Straight Bore Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.1mL, Overall Height - Metric 560 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0 mL, Maximum Graduation - Metric 25 mL, Material Glass, Closure Included Yes, Glassware Class B, Stopcock Material Glass, Special Features Not Applicable, Color Clear, Closure Material Glass, ASTM Specification Not Applicable, Plug Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.