Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burette, Glass, 50ml.Grade B, PK4

  • Mfr # 6CDR0

  • Zoro # G0775205


product price: $96.19
/pk 4, $24.05/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0 to 50mL
Tolerance
+/-0.1mL
Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CDR0
Zoro #
G0775205
UPC #
190735561478
Country of Origin
China

Dimensions

Length
820 mm
Overall Height - Metric
820 mm
Body Diameter - Metric
13.1 mm

Details

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0 to 50mL
Tolerance
+/-0.1mL
Class
B
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Stopcock Material
PTFE
Item
Straight Bore Buret
Color
Clear
Buret Type
Straight Bore Buret
Closure Type
Stopcock
Pre-Cleaned
None
Body Material
Glass
Material
Glass
Capacity - Metric
50 mL
Graduated
Yes
Capacity - English
1.7 fl oz
Minimum Graduation - Metric
0 mL
Closure Material
PTFE
Maximum Graduation - Metric
50 mL
Autoclavable
Yes
Clarity
Transparent
Closure Color
White
Includes Reservoir
No
Glassware Class
B
Closure Included
Yes
Graduation Increments - Metric
0.1 mL
Sterile/Non-Sterile
Non-Sterile

Description

Straight Bore Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance +/-0.1mL, Overall Height - Metric 820 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0 mL, Maximum Graduation - Metric 50 mL, Material Glass, Closure Included Yes, Glassware Class B, Stopcock Material PTFE, Special Features Not Applicable, Color Clear, Closure Material PTFE, ASTM Specification Not Applicable, Plug Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.