Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burette, PTFE, 50ml.Grade A, PK4

  • Mfr # 6CDP6

  • Zoro # G0685027


product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0 to 50mL
Tolerance
+/-0.05 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CDP6
Zoro #
G0685027
UPC #
190735561447
Country of Origin
China

Dimensions

Length
820 mm
Overall Height - Metric
820 mm
Body Diameter - Metric
13.1 mm

Details

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0 to 50mL
Tolerance
+/-0.05 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Item
Straight Bore Buret
Stopcock Material
PTFE
Color
Clear
Graduated
Yes
Graduation Increments - Metric
0.1 mL
Capacity - Metric
50 mL
Closure Color
White
Buret Type
Straight Bore Buret
Autoclavable
Yes
Closure Material
PTFE
Includes Reservoir
No
Minimum Graduation - Metric
0 mL
Glassware Class
A
Capacity - English
1.7 fl oz
Clarity
Transparent
Closure Type
Stopcock
Body Material
Glass
Maximum Graduation - Metric
50 mL
Pre-Cleaned
None
Closure Included
Yes
Material
Glass, PTFE
Sterile/Non-Sterile
Non-Sterile

Description

Straight Bore Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance +/-0.05 mL, Overall Height - Metric 820 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0 mL, Maximum Graduation - Metric 50 mL, Material Glass, PTFE, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Not Applicable, Color Clear, Closure Material PTFE, ASTM Specification Not Applicable, Plug Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.