Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing Brass Bushing, 3/4 in Male NPT X 3/8 in Female NPT

  • Mfr # 22UL40

  • Zoro # G9081992


product price: $6.95
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Bushing
Pipe Fitting Material
Brass
Tube Size
3/4" x 3/8"
Fitting Connection Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL40
Zoro #
G9081992
UPC #
190735936825
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Tube Size
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"
Outside Dia.
3/4" x 3/8"
Pipe Size
3/4" x 3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Bushing
Temp. Range
-20 Degrees to 400 Degrees F
Max. Pressure
125 psi
Compliance
NSF61 and AB1953
Specific Pipe Fitting Shape
Bushing
Standards
ASTM B62, ASME B16.15, ANSI B 1.20.1
Basic Fitting Shape
Bushing
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61; AB1953
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Class
Class 125
Fitting Side A Type
NPT
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified

Description

Straight, Brass, 3/4 in, Male, Threaded, 3/8 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.