Bushing Low Lead Brass Bushing, 1 in Male NPT X 1/4 in Female NPT

  • Mfr # 706110-1604

  • Zoro # G8656776


product price:  $20.69
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/4"
Specific Fitting Shape
Bushing
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706110-1604
Zoro #
G8656776
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1" x 1/4"
Pipe Size (Fittings)
1" x 1/4"
Overall Length
1 5/16 in
Hex Size
1 3/8 in
Pipe Size
1" x 1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size D
1/8 in -27
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size A
1 in -11 1/2
Fitting Side A Outside Diameter
1 3/8 in
Fitting Thread Size B
3/4 in -18

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Bushing
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Bushing
Standards
NSF 61 ANNEX G
Max. Pressure
600 psi
Color
Brown
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Max. Steam Pressure
250 psi
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Maximum Operating Pressure
1,000 psi
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No

Description

Hex Bushing, Brass, CA2745, 1 in, Male, NPT, 1 3/8 in, 11 1/2, 1 in -11 1/2, 1/4 in, Female, NPT, 18, 3/4 in -18, 1/8 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.