This item is Discontinued.

No Product Image Available

Bushing, Nylon, OD 0.843 In, Wh, PK25 (Discontinued)

  • Mfr # 1EMG4
  • Zoro # G1881774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EMG4
Zoro #
G1881774
UPC #
-
Country of Origin
Unknown

Dimensions

Hole Dia.
0.750"
Inside Dia.
0.625"
Outside Dia.
0.843"
Thickness
0.406"

Details

Color
White
Item
Insulating Bushing
Thickness Tolerance
+/-0.15"
Material
Heat Stabilized Nylon
Temp. Range (F)
-40 to +250

Description

Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 0.750 in, Inside Dia. 0.625 in, Outside Dia. 0.843 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.