Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Butterfly Valve, 1" Tube Size, Clamp 51C1.0AS/SCSRC-XX

Butterfly Valve, 1" Tube Size, Clamp (Discontinued)

  • Mfr # 51C1.0AS/SCSRC-XX
  • Zoro # G7598571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C1.0AS/SCSRC-XX
Zoro #
G7598571
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1"
Overall Length
2-19/32"

Details

Item
Butterfly Valve
Body Material
T304 Stainless Steel
Connection
Clamp
Handle Type
Actuator
Disc Material
T304 Stainless Steel
Seat Material
Silicone
Surface Finish
20 RA I.D.
Temp. Range
15 Degrees to 266 Degrees F
Standards
FDA Compliant Seats
Max. Pressure
145 psi

Description

Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 1 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 2 19/32 in, Seat Material Silicone, Disc Material T304 Stainless Steel, Handle Type Actuator, Standards FDA Compliant Seats

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.