Shop ZORO SELECT
See all product information
Create Account
Butterfly Valve, Lug, 4 In, Poly, EPDM
- Mfr # FKLM111
- Zoro # G3090814
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Style
Lug
Body Material
Glass-Filled Polypropylene
Pipe Size
4 in
Max. Water Pressure
150 psi
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FKLM111
- Zoro #
- G3090814
- UPC #
- 622454383296
- Country of Origin
- Italy
Dimensions
- Pipe Size
- 4 in
- Lug Dia.
- 5/8-11
- Bolt Circle Dia.
- 7 1/2 in
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Butterfly Valve, Lug Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 To 212 Degrees F, Liner Material EPDM, Disc Material Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards ANSI B16.5, ASTM D 1784, ASTM D 3222, ASTM D 4101
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.