Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Button Cell Battery, 76, Silver Oxide, 1.5V 5U085

Button Cell Battery, 76, Silver Oxide, 1.5V (Discontinued)

  • Mfr # 5U085
  • Zoro # G3382522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5U085
Zoro #
G3382522
UPC #
190735533185
Country of Origin
China

Dimensions

Battery Size
76
Diameter
0.45 in
Depth
0.206 in

Details

Item
Button Cell Battery
Capacity - Batteries
150 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Max. Operating Temp.
140 Degrees F
Battery Type
Silver Oxide
Min. Operating Temp.
-40 Degrees F
Color Code
No Code
Standards
ANSI/IEC
Drain Type - Battery
High Drain
Standard Battery Pack Size
1
Battery Cross-Reference
03, 303, 357, 76, A, D357, EPX76, G13, GS13, J, MS76, S76, SB-B9, SG13, SP76, SR1154PW, SR44, SR44P, SR44SW, SR44W, V357
Shelf Life
2 yr
For Use With
Photo/Electronic
Voltage
1.5

Description

Button Cell Battery, Battery Size 76, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 150 mAh, Battery Cross-Reference 03, 303, 357, 76, A, D357, EPX76, G13, GS13, J, MS76, S76, SB-B9, SG13, SP76, SR1154PW, SR44, SR44P, SR44SW, SR44W, V357, Drain Type - Battery High Drain, Diameter 0.45 in, Depth 0.206 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.