This item is Discontinued.

Zoro Select Buzzer, 6 to 8VAC or 3 to 6VDC, 1.20A, Gray 1FD14

Buzzer, 6 to 8VAC or 3 to 6VDC, 1.20A, Gray (Discontinued)

  • Mfr # 1FD14
  • Zoro # G3370866
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FD14
Zoro #
G3370866
UPC #
190735400401
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.75 in
Depth
1 in
Height
2.75 in

Details

Vibrating
No
Visual Indicator Type
No Visual Indicator
Decibels
88 dB
Housing Material
Steel
Voltage
3 to 6V DC, 6 to 8V AC
Indoor/Outdoor
Indoor
Color
Gray
Sound Pattern
Continuous
Mounting
Wall
Item
Buzzer
Audible Alarm Type
Buzzer
Amps
1.20

Description

Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 3 to 6V DC, 6 to 8V AC, Decibels 88 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 2.75 in, Width 1.75 in, Depth 1 in, Vibrating No, Housing Material Steel, Amps 1.20, Color Gray, Buzzer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.