C Fbrglass Epoxy Lam Sht, 0.5in, Tan
Mfr # SCANNA.500X48.000X96.000C
Zoro # G108641683
product price:Â $1,181.99
/eaKey Features
Material
Fiberglass Epoxy Laminate
Standards
MIL-I-24768/16
Color
Beige
Thickness Tolerance
+/-0.048
Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCANNA.500X48.000X96.000C
Zoro #
G108641683
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Overall Width
4 ft
Overall Length
8 ft
Details
Material
Fiberglass Epoxy Laminate
Item
C Fiberglass Epoxy Laminate Sheet
Standards
MIL-I-24768/16
Color
Beige
Thickness Tolerance
+/-0.048
Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Hardness
Rockwell M105
Grade
C
Grouping
Sheet Stock
Shape
Sheet
Impact Strength
1.75 ft-lb/in
Tensile Strength
9,700 psi
Maximum Temperature
257 Degrees F
Minimum Temperature
-418 Degrees F
Description
C Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 1/2 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,700 psi, Maximum Temperature 257 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M105, Thickness Tolerance +/-0.048, Impact Strength 1.75 ft-lb/in, Standards MIL-I-24768/16, Friction Rating Not Applicable, Grade C, Grouping Sheet Stock, Shape Sheet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.