Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Dolly, 1000 lb.

  • Mfr # 1UFC7

  • Zoro # G0183766


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
1000 lb
Assembled
No
Platform Length
36 1/2 in
For Use With
Mfr. No. 1UEY3, 1UEY9, 1UEZ6, 1UFA3, 1UFA6, 1UFC1, 1UFC4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UFC7
Zoro #
G0183766
UPC #
190735412244
Country of Origin
China

Dimensions

Platform Length
36 1/2 in
Platform Width
36 1/2 in
Caster Wheel Dia.
3 in
Platform Height
5 in
Overall Width
36 1/2 in
Lip Height
2 in
Platform Depth
18 1/2 in
For Maximum Cabinet Width
18 1/2 in
Overall HxWxD
5 1/2 in x 36 1/2 in x 18 1/2 in
Overall Height
5 1/2 in
Caster Mounting Height
4 1/16 in
Lowered Height
5 in
Caster Mounting Plate Size
3 7/16 in x 4 in
For Maximum Cabinet Length
36 1/2 in
Overall Depth
18 1/2 in
Center Opening Length
36 3/8 in
Center Opening Width
18 7/16 in

Details

Color
Black
Load Capacity
1000 lb
Item
Lipped Solid-Deck Cabinet Dolly
Assembled
No
For Use With
Mfr. No. 1UEY3, 1UEY9, 1UEZ6, 1UFA3, 1UFA6, 1UFC1, 1UFC4
Platform Material
Steel
Platform Style
Solid, With Lip Up
Caster Wheel Material
Polypropylene
Includes
(2) Brakes, Hardware
Number of Caster Wheels
4
Caster Wheel Type
Rigid, Swivel
Caster Material
Polypropylene
Load Capacity (Lb.)
1000 lb.
Compatible with Product Type
Mfr. No. 1UEY3, 1UEY9, 1UEZ6, 1UFA3, 1UFA6, 1UFC1, 1UFC4
Caster Wheel Bearings
Plain
Brake Type
Side Pedal Brake
For Surface Type
Concrete
Platform Type
Solid
Caster Mounting Type
Plate
Axle-Mounted Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Weight
22 lb
Frame Finish
Powder Coated
Platform Surface
Uncoated
Platform Gauge
15 ga
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Frame Material
Steel

Description

Lipped Solid-Deck Cabinet Dolly, Load Capacity 1,000 lb, Lowered Height 5 in, Platform Depth 18 1/2 in, Platform Width 36 1/2 in, Caster Wheel Dia. 3 in, Color Black, Frame Material Steel, Frame Finish Powder Coated, Platform Type Solid, Platform Height 5 in, Axle-Mounted Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.