Zoro Homepage

Cabinet Dolly, 880 lb., PK4

  • Mfr # 2TUR9

  • Zoro # G3337293


product price: $212.99
/pk 4, $53.25/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
880 lb
Platform Length
8 3/4 in
Number of Caster Wheels
3
Platform Style
Recessed Platform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TUR9
Zoro #
G3337293
UPC #
190735452516
Country of Origin
China

Dimensions

Platform Length
8 3/4 in
Platform Width
8 3/4 in
Caster Wheel Dia.
2 in
Platform Height
3 1/2 in
Caster Wheel Width
3/4 in
Overall Width
8 3/4 in
Overall Height
3 1/2 in
Center Opening Width
6 in
Center Opening Length
3 1/2 in
Overall HxWxD
3 1/2 in x 8 3/4 in x 8 3/4 in
Axle-Mounted Wheel Dia.
2 in
Overall Depth
8 3/4 in
Platform Depth
2 1/2 in
Lip Height
3 1/2 in
Caster Width
3/4 in

Details

Color
Red
Load Capacity
880 lb
Item
Leg, Edge, & Corner Mount Desk & Furniture Dolly
Number of Caster Wheels
3
Platform Style
Recessed Platform
Caster Wheel Material
Polyurethane
For Use With
Cabinets
Caster Wheel Type
Swivel
Platform Material
Aluminum
Caster Material
Polyurethane
Load Capacity (Lb.)
880 lb.
Non-Marking Casters/Wheels
Yes
Platform Type
Solid
Caster/Wheel Configuration
(12) Swivel
Axle-Mounted Wheel Type
Solid
Compatible with Product Type
Cabinets
Caster Wheel/Tread Material
Rubber
Brake Type
No Caster Brake
Frame Material
Steel
Non-Marking Axle-Mounted Wheels
Yes
Platform Surface
Uncoated
Axle-Mounted Wheel/Tread Material
Rubber
Pocket Style
Corner Mount Recessed Pocket

Description

Leg, Edge, & Corner Mount Desk & Furniture Dolly, Load Capacity 880 lb, Platform Depth 2 1/2 in, Platform Width 8 3/4 in, Caster Wheel Dia. 2 in, Color Red, Frame Material Steel, Non-Marking Casters/Wheels Yes, Non-Marking Axle-Mounted Wheels Yes, Platform Type Solid, Platform Height 3 1/2 in, Axle-Mounted Wheel Dia. 2 in, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (12) Swivel, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.