Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Dolly, Cap 500 lb, 8x8, PK4

  • Mfr # 48J130

  • Zoro # G5319842


product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
500 lb
Assembled
No
Platform Length
8 in
Caster Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J130
Zoro #
G5319842
UPC #
190735500422
Country of Origin
China

Dimensions

Platform Length
8 in
Caster Wheel Dia.
2 in
Caster Wheel Width
3/4 in
Platform Width
8 in
Platform Height
4 in
Overall Width
8 in
Lowered Height
4 in
Overall Depth
8 in
Overall Height
4 in
Platform Depth
8 in
Overall HxWxD
4 in x 8 in x 8 in
Caster Width
3/4 in

Details

Color
Black
Load Capacity
500 lb
Item
Leg, Edge, & Corner Mount Desk & Furniture Dolly
Assembled
No
Platform Material
Steel
Platform Style
V-Groove
Caster Wheel Type
Swivel
Number of Caster Wheels
4
Caster Wheel Material
Hard Rubber
Caster/Wheel Configuration
(8) Swivel
Non-Marking Casters/Wheels
No
Frame Material
Steel
Non-Marking Axle-Mounted Wheels
No
Weight
17.5 lb
Caster Wheel/Tread Material
Rubber
Platform Type
Solid
Frame Finish
Powder Coated
Platform Surface
Uncoated
Caster Frame Material
Steel
Pocket Style
Edge Mount V-Groove Platform

Description

Leg, Edge, & Corner Mount Desk & Furniture Dolly, Load Capacity 500 lb, Lowered Height 4 in, Platform Depth 8 in, Platform Width 8 in, Caster Wheel Dia. 2 in, Color Black, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels No, Non-Marking Axle-Mounted Wheels No, Platform Type Solid, Platform Height 4 in, Caster/Wheel Configuration (8) Swivel, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.