Zoro Select
Cable Tie Mounting Pad, 4-Way, Natrl, PK100
- Zoro #: G2744393
- Mfr #: 6EEF3
Hover or click to zoom Tap to zoom
Key Features
- Length: 1.5 in
- Mounting Method: Adhesive Mount
- Color: Natural
- For Use With: Cable Ties from 18 To 51 lb Tensile Strength
- Clip Type: Four-Way
- Slot Width: 0.54 in
- Slot Height: 0.54 in
- Material of Construction: Nylon 6/6
$10.35
Pk of 100, $0.10/ea
Subtotal: $10.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 22CC37D0375B
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 CHV1309Z1
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 CO0509AL
- ZORO SELECT 5/16X.167X.495 STANDARD CABLE CLAMPS NYLON 312167CCN06
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole CO2009Z1
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 COL2009SS
- ZORO SELECT 7/8X.203X.845 HEAVY DUTY CABLE CLAMPS NYLON 875203CCN08
- PANDUIT Cord Clip, Adh., .38"(9.7mm) Bundle, GRY A1C38-A-C8
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 TC5141-NDT
- X1 TOOLS 5/16" Rubber Insulated Clamp (40 Clamps), 40PK X1E-CON-CLA-RUB-0313x40
- PANDUIT Cable Clip, Side Entry, Natural, PK100 ACC38-A-C
- Zoro Select Cable Clamps & Clips