Zoro Homepage

Cabron Steel Square Bar, 5 ft. L

  • Mfr # CSQ1018/500-60

  • Zoro # G514562367


product price: $31.19
/ea

Key Features

Standards
1018
Material
Carbon Steel
Length Tolerance
+/-1 in
System of Measurement
Inch
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSQ1018/500-60
Zoro #
G514562367
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
5 ft
Overall Width
1/2 in
Width Tolerance
+/-0.125 in
Thickness
0.5 in

Details

Item
Carbon Steel Square Bar
Standards
1018
Material
Carbon Steel
System of Measurement
Inch
Shape
Square
Material Grade
1018
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Tensile Strength
80,000 psi
Heat Treatable
Heat Treatable
Machinability
100 %
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Rockwell Hardness
80 HRB
Brinell Hardness
126 BHN
Yield Strength
70,000 psi
Mechanical Finish
Mill
Thickness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Rated, Overall Length 5 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards 1018, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.