Cam and Groove Adapter, 1-1/4", 316 SS, Coupling Type: Type DC
Mfr # PLE161
Zoro # G8280757
product price: $32.59
/eaKey Features
Body Material
316 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Max. Working Pressure @ 70 F
250 psi
Hose Fitting Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE161
Zoro #
G8280757
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Coupling Size
1-1/4"
Socket Inside Diameter
1 13/16 in
Overall Length
2-5/16"
Socket"side Diameter
1-13/16"
Details
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Max. Working Pressure @ 70 F
250 psi
Hose Fitting Gender
Female
Pipe Fitting Material
316 Stainless Steel
Fitting Type
Female Coupler
Gasket Material
Nitrile
Includes Locking Arm
Yes
Coupling Component
Socket
Fitting Connection Type
Female Coupler
Description
Dust Cap, Socket, Body Material 316 Stainless Steel, Type DC, Coupling Size 1 1/4 in, Female, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 2 5/16 in, Includes Locking Arm Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.