Cam and Groove Adapter, 1-1/4", 316 SS
Mfr # PLE117
Zoro # G8291284
product price: $27.89
/eaKey Features
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Hose Fitting Size
1-1/4"
Hose Fitting Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE117
Zoro #
G8291284
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hose Fitting Size
1-1/4"
Overall Length
2-63/64"
Plug Outside Dia.
1-51/64"
Coupling Size
1-1/4"
Plug Length
1-37/64"
Thread Size
1-1/4"-11-1/2
Details
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Hose Fitting Gender
Male
Fitting Type
MNPT
Coupling Component
Plug
Includes Locking Arm
No
Max. Working Pressure @ 70 F
250 psi
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 51/64 in, Overall Length 2 63/64 in, Includes Locking Arm No, Thread Size 1 1/4 in-11 1/2, Plug Length 1 37/64 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.