Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: FNPT

  • Mfr # PLE81

  • Zoro # G8280720


product price: $8.59
/ea

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Max. Working Pressure @ 70 F
150 psi
Pipe Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE81
Zoro #
G8280720
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting Size
1/2"
Overall Length
1-39/64"
Thread Size
1/2"-14
Plug Length
1-1/16"
Coupling Size
1/2"
Plug Outside Dia.
61/64"

Details

Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Max. Working Pressure @ 70 F
150 psi
Pipe Fitting Material
316 Stainless Steel
Hose Fitting Gender
Female
Coupling Component
Plug
Fitting Type
FNPT
Includes Locking Arm
No
Fitting Connection Type
FNPT

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type A, Coupling Size 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 61/64 in, Overall Length 1 39/64 in, Includes Locking Arm No, Thread Size 1/2 in-14, Plug Length 1 1/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.