Cam and Groove Adapter, 1/2", Aluminum
Mfr # PLE01
Zoro # G8279969
product price: $3.89
/eaKey Features
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Plug Length
1-1/16"
Includes Locking Arm
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE01
Zoro #
G8279969
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Plug Length
1-1/16"
Plug Outside Dia.
61/64"
Overall Length
1-19/32"
Thread Size
1/2"-14
Hose Fitting Size
1/2"
Coupling Size
1/2"
Details
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Includes Locking Arm
No
Hose Fitting Gender
Female
Coupling Component
Plug
Pipe Fitting Material
Aluminum
Fitting Type
FNPT
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
FNPT
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 61/64 in, Overall Length 1 19/32 in, Includes Locking Arm No, Thread Size 1/2 in-14, Plug Length 1 1/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.