Cam and Groove Adapter, 2-1/2", 316 SS
Mfr # PLE109
Zoro # G8291354
product price: $67.39
/eaKey Features
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Hose Fitting Gender
Male
Coupling Component
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE109
Zoro #
G8291354
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5-57/64"
Hose Fitting Size
2-1/2"
Coupling Size
2-1/2"
Plug Length
2"
Plug Outside Dia.
2-63/64"
Details
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Hose Fitting Gender
Male
Coupling Component
Plug
Pipe Fitting Material
316 Stainless Steel
Max. Working Pressure @ 70 F
150 psi
For Hose I.D.
2-1/2"
Includes Locking Arm
No
Fitting Type
Male Hose Shank
Fitting Connection Type
Hose Shank
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 63/64 in, Overall Length 5 57/64 in, Includes Locking Arm No, Plug Length 2 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.