Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Adapter, 2-1/2", 316 SS

  • Mfr # PLE87

  • Zoro # G8280495


product price: $43.69
/ea

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Hose Fitting Size
2-1/2"
Pipe Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE87
Zoro #
G8280495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting Size
2-1/2"
Coupling Size
2-1/2"
Plug Outside Dia.
2-63/64"
Overall Length
2-43/64"
Plug Length
2"
Thread Size
2-1/2"-8

Details

Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Pipe Fitting Material
316 Stainless Steel
Coupling Component
Plug
Includes Locking Arm
No
Fitting Type
FNPT
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
FNPT

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type A, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 63/64 in, Overall Length 2 43/64 in, Includes Locking Arm No, Thread Size 2-1/2 in-8, Plug Length 2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.