Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 2-1/2", Nylon
- Mfr # BULK-CGF-491
- Zoro # G5777099
product price:Â
$
21.19
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Nylon
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-491
- Zoro #
- G5777099
- UPC #
- 193005437138
- Country of Origin
- China
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- Nylon
- Coupling Type
- Type E
- Connection Type
- Hose Shank
- Basic Pipe Fitting Material
- Plastic
- Standards
- A-A59326A
- Compliance
- A-A59326A
- Max. Pressure
- 225 psi
- Pipe Fitting Material
- Nylon
- For Hose I.D.
- 2-1/2"
- Coupling Component
- Plug
- Includes Locking Arm
- No
- Max. Working Pressure @ 70 F
- 225 psi
- Fitting Type
- Male Hose Shank
- Hose Fitting Gender
- Male
- Fitting Connection Type
- Male Adapter x Hose Shank
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type E, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 225 psi, Plug Outside Dia. 3 in, Overall Length 7 3/8 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.