Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 2-1/2", Nylon
- Mfr # BULK-CGF-502
- Zoro # G5777123
product price:Â
$
20.59
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Nylon
Coupling Type
Type F
Connection Type
NPT
Coupler Size
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-502
- Zoro #
- G5777123
- UPC #
- 193005437213
- Country of Origin
- China
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- Nylon
- Coupling Type
- Type F
- Connection Type
- NPT
- Max. Pressure
- 225 psi
- Standards
- A-A59326A
- Basic Pipe Fitting Material
- Plastic
- Compliance
- A-A59326A
- Pipe Fitting Material
- Nylon
- Coupling Component
- Plug
- Includes Locking Arm
- No
- Max. Working Pressure @ 70 F
- 225 psi
- Fitting Type
- MNPT
- Hose Fitting Gender
- Male
- Fitting Connection Type
- NPT
- For Hose I.D.
- 2-1/2"
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type F, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, Adapter x Male NPT, Max. Working Pressure @ 70 F 225 psi, Plug Outside Dia. 3 in, Overall Length 3 15/16 in, Includes Locking Arm No, Thread Size 2 1/2 In.-8, Plug Length 1/2 in