Zoro Homepage

Cam and Groove Adapter, 3", Aluminum, For Hose I.D.: 2 in

  • Mfr # PLE27

  • Zoro # G8291476


product price: $17.29
/ea

Key Features

Body Material
Aluminum
Coupling Type
Type E
Connection Type
Hose Shank
Hose Fitting Gender
Male
Coupling Component
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE27
Zoro #
G8291476
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-13/32"
Plug Outside Dia.
3-19/32"
Hose Fitting Size
2"
Plug Length
2-1/32"
Coupling Size
3"

Details

Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Hose Shank
Hose Fitting Gender
Male
Coupling Component
Plug
Includes Locking Arm
No
Pipe Fitting Material
Aluminum
Max. Working Pressure @ 70 F
125 psi
For Hose I.D.
2"
Fitting Type
Male Hose Shank
Fitting Connection Type
Hose Shank

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 3 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 5 13/32 in, Includes Locking Arm No, Plug Length 2 1/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.