Cam and Groove Adapter, 3/4", 316 SS
Mfr # PLE82
Zoro # G8280486
product price: $11.79
/eaKey Features
Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Includes Locking Arm
No
Fitting Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE82
Zoro #
G8280486
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Plug Outside Dia.
1-17/64"
Coupling Size
3/4"
Thread Size
3/4"-14
Hose Fitting Size
3/4"
Plug Length
1-7/64"
Overall Length
1-17/32"
Details
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Includes Locking Arm
No
Fitting Type
FNPT
Hose Fitting Gender
Female
Coupling Component
Plug
Max. Working Pressure @ 70 F
250 psi
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type A, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 17/64 in, Overall Length 1 17/32 in, Includes Locking Arm No, Thread Size 3/4 in-14, Plug Length 1 7/64 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.