Zoro Homepage

Cam and Groove Adapter, 4", 316 SS

  • Mfr # PLE111

  • Zoro # G8292124


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
For Hose I.D.
3"
Coupling Component
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE111
Zoro #
G8292124
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plug Outside Dia.
4-45/64"
Plug Length
2-5/64"
Overall Length
6-11/16"
Coupling Size
4"
Hose Fitting Size
3"

Details

Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
For Hose I.D.
3"
Coupling Component
Plug
Includes Locking Arm
No
Max. Working Pressure @ 70 F
100 psi
Pipe Fitting Material
316 Stainless Steel
Fitting Type
Male Hose Shank
Hose Fitting Gender
Male
Fitting Connection Type
Hose Shank

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 4 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Overall Length 6 11/16 in, Includes Locking Arm No, Plug Length 2 5/64 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.