Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 5", 304 SS
- Mfr # BULK-CGF-274
- Zoro # G5699143
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Adapters
Body Material
304 Stainless Steel
Coupling Type
Type A
Connection Type
NPT
Coupler Size
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-274
- Zoro #
- G5699143
- UPC #
- 193005002183
- Country of Origin
- China
Dimensions
- Coupler Size
- 5"
- Pipe Size
- 5"
- Coupling Size
- 5"
- Overall Length
- 3-9/32"
- Plug Length
- 9/16"
- Thread Size
- 5 in -8
- Hose Fitting Size
- 5"
- Plug Outside Dia.
- 5-3/4"
- Pipe Size - Pipe Fitting
- 5"
- Wire Rope Length
- 3 5/16 in
- Length
- 3 5/16 in
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type A, Coupling Size 5 in, Female, Connection Type NPT, Hose Fitting Size 5 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 3/4 in, Overall Length 3 9/32 in, Includes Locking Arm No, Thread Size 5 in -8, Plug Length 9/16 in