Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 6", 304 SS
- Mfr # BULK-CGF-319
- Zoro # G5699170
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Adapters
Body Material
304 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-319
- Zoro #
- G5699170
- UPC #
- 193005002688
- Country of Origin
- China
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- 304 Stainless Steel
- Coupling Type
- Type E
- Connection Type
- Hose Shank
- Max. Pressure
- 75 psi
- Compliance
- A-A59326A
- Basic Pipe Fitting Material
- Metal
- Standards
- A-A59326A
- Pipe Fitting Material
- 304 Stainless Steel
- Includes Locking Arm
- No
- Fitting Type
- Male Hose Shank
- Hose Fitting Gender
- Male
- Max. Working Pressure @ 70 F
- 75 psi
- Coupling Component
- Plug
- For Hose I.D.
- 6"
- Fitting Connection Type
- Male Adapter x Hose Shank
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type E, Coupling Size 6 in, For Hose I.D. 6 in, Male, Connection Type Hose Shank, Hose Fitting Size 6 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 15/16 in, Overall Length 7 13/16 in, Includes Locking Arm No, Plug Length 7/16 in