Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 6", 304 SS
- Mfr # BULK-CGF-330
- Zoro # G5777150
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Adapters
Body Material
304 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Coupler Size
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-330
- Zoro #
- G5777150
- UPC #
- 193005002817
- Country of Origin
- China
Dimensions
- Coupler Size
- 6"
- Pipe Size
- 6"
- Overall Length
- 4-23/32"
- Coupling Size
- 6"
- Plug Length
- 7/16"
- Hose Fitting Size
- 6"
- Plug Outside Dia.
- 6-15/16"
- Thread Size
- 6 in -8
- Pipe Size - Pipe Fitting
- 6"
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type F, Coupling Size 6 in, Male, Connection Type NPT, Hose Fitting Size 6 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 15/16 in, Overall Length 4 23/32 in, Includes Locking Arm No, Thread Size 6 in -8, Plug Length 7/16 in