Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Adapter, Male, Type A, 2 in Coupler Size, 2 in Hose Fitting Size

  • Mfr # 3LX26

  • Zoro # G3451113


product price: $9.15
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX26
Zoro #
G3451113
UPC #
190735934357
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
2"
Pipe Size
2"
Hose Fitting Size
2"
Overall Length
2-31/64"
Coupling Size
2"
Thread Size
2 in -11-1/2
Plug Length
1-57/64"
Plug Outside Dia.
2-31/64"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Max. Pressure
250 psi
Standards
A-A-59326D
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Fitting Type
FNPT
Coupling Component
Plug
Includes Locking Arm
No
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
250 psi
Pipe Fitting Material
Aluminum
For Hose I.D.
2"
Fitting Connection Type
Male Adapter x FNPT
Type
A
Connection
Male Adapter x FNPT
Material of Construction
Aluminum

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 2 31/64 in, Includes Locking Arm No, Thread Size 2 in -11-1/2, Plug Length 1 57/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.