Zoro Homepage

Cam and Groove Coupling, 1-1/4", 316 SS

  • Mfr # PLE128

  • Zoro # G8291817


product price: $34.89
/ea

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Fitting Type
MNPT
Max. Working Pressure @ 70 F
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE128
Zoro #
G8291817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting Size
1-1/4"
Socket Inside Diameter
1 13/16 in
Coupling Size
1-1/4"
Thread Size
1-1/4"-11-1/2
Overall Length
2-41/64"
Socket"side Diameter
1-13/16"

Details

Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Fitting Type
MNPT
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Hose Fitting Gender
Male
Pipe Fitting Material
316 Stainless Steel
Coupling Component
Socket
Gasket Material
Nitrile
Fitting Connection Type
MNPT

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 2 41/64 in, Includes Locking Arm Yes, Thread Size 1 1/4 in-11 1/2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.