Cam and Groove Coupling, 1-1/4", Aluminum
Mfr # PLE53
Zoro # G8293296
product price: $11.35
/eaKey Features
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Overall Length
4"
Pipe Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE53
Zoro #
G8293296
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4"
Hose Fitting Size
1-1/4"
Coupling Size
1-1/4"
Socket Inside Diameter
1 13/16 in
Socket"side Diameter
1-13/16"
Details
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Pipe Fitting Material
Aluminum
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
250 psi
For Hose I.D.
1-1/4"
Includes Locking Arm
Yes
Gasket Material
Nitrile
Coupling Component
Socket
Fitting Type
Male Hose Shank
Fitting Connection Type
Hose Shank
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Female, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 4 in, Includes Locking Arm Yes
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.