Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT

  • Mfr # PLE126

  • Zoro # G8292788


product price: $18.35
/ea

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupling Size
1/2"
Pipe Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE126
Zoro #
G8292788
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupling Size
1/2"
Socket Inside Diameter
63/64 in
Hose Fitting Size
1/2"
Overall Length
1-27/32"
Thread Size
1/2"-14
Socket"side Diameter
63/64"

Details

Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Pipe Fitting Material
316 Stainless Steel
Coupling Component
Socket
Gasket Material
Nitrile
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
150 psi
Fitting Type
MNPT
Fitting Connection Type
MNPT

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 63/64 in, Gasket Material Nitrile, Overall Length 1 27/32 in, Includes Locking Arm Yes, Thread Size 1/2 In.-14

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.