Cam and Groove Coupling, 1/2", 316 SS
Mfr # PLE137
Zoro # G8292815
product price: $17.99
/eaKey Features
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Hose Fitting Gender
Female
Fitting Type
Male Hose Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE137
Zoro #
G8292815
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hose Fitting Size
1/2"
Coupling Size
1/2"
Overall Length
3-7/16"
Socket Inside Diameter
63/64 in
Socket"side Diameter
63/64"
Details
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Hose Fitting Gender
Female
Fitting Type
Male Hose Shank
Pipe Fitting Material
316 Stainless Steel
For Hose I.D.
1/2"
Includes Locking Arm
Yes
Coupling Component
Socket
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
Hose Shank
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Female, Connection Type Hose Shank, Hose Fitting Size 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 63/64 in, Gasket Material Nitrile, Overall Length 3 7/16 in, Includes Locking Arm Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.