Zoro Homepage

Cam and Groove Coupling, 1/2", Aluminum

  • Mfr # PLE41

  • Zoro # G8291257


product price: $8.15
/ea

Key Features

Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Pipe Fitting Material
Aluminum
Hose Fitting Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE41
Zoro #
G8291257
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting Size
1/2"
Coupling Size
1/2"
Thread Size
1/2"-14
Overall Length
1-27/32"
Socket Inside Diameter
63/64 in
Socket"side Diameter
63/64"

Details

Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Pipe Fitting Material
Aluminum
Coupling Component
Socket
Includes Locking Arm
Yes
Hose Fitting Gender
Male
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
150 psi
Fitting Type
MNPT
Fitting Connection Type
MNPT

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 63/64 in, Gasket Material Nitrile, Overall Length 1 27/32 in, Includes Locking Arm Yes, Thread Size 1/2 In.-14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.