Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 1/2", Aluminum

  • Mfr # PLE51

  • Zoro # G8291984


product price: $6.75
/ea

Key Features

Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE51
Zoro #
G8291984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupling Size
1/2"
Socket Inside Diameter
31/32 in
Hose Fitting Size
1/2"
Overall Length
3-7/16"
Socket"side Diameter
31/32"

Details

Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
150 psi
Coupling Component
Socket
Gasket Material
Nitrile
Fitting Type
Male Hose Shank
Pipe Fitting Material
Aluminum
For Hose I.D.
1/2"
Includes Locking Arm
Yes
Fitting Connection Type
Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Female, Connection Type Hose Shank, Hose Fitting Size 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 31/32 in, Gasket Material Nitrile, Overall Length 3 7/16 in, Includes Locking Arm Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.