Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 2-1/2", 304 SS
- Mfr # BULK-CGF-293
- Zoro # G5820961
product price:Â
$
82.29
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-293
- Zoro #
- G5820961
- UPC #
- 193005002398
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- 304 Stainless Steel
- Coupling Type
- Type C
- Connection Type
- Hose Shank
- Standards
- A-A59326A
- Compliance
- A-A59326A
- Max. Pressure
- 225 psi
- Gasket Material
- Nitrile
- Basic Pipe Fitting Material
- Metal
- Pipe Fitting Material
- 304 Stainless Steel
- Includes Locking Arm
- No
- Coupling Component
- Socket
- Fitting Type
- Male Hose Shank
- Max. Working Pressure @ 70 F
- 225 psi
- Hose Fitting Gender
- Male
- For Hose I.D.
- 2-1/2"
- Fitting Connection Type
- Hose Shank
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 225 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 142.4 mm, Includes Locking Arm No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.