Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 2-1/2", 316 SS, Coupling Type: Type D

  • Mfr # PLE153

  • Zoro # G8292158


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Socket Inside Diameter
3 1/64 in
Thread Size
2-1/2"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLE153
Zoro #
G8292158
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket Inside Diameter
3 1/64 in
Thread Size
2-1/2"-8
Overall Length
3-9/32"
Hose Fitting Size
2-1/2"
Coupling Size
2-1/2"
Socket"side Diameter
3-1/64"

Details

Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Max. Working Pressure @ 70 F
150 psi
Hose Fitting Gender
Female
Gasket Material
Nitrile
Coupling Component
Socket
Includes Locking Arm
Yes
Fitting Type
FNPT
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 3 1/64 in, Gasket Material Nitrile, Overall Length 3 9/32 in, Includes Locking Arm Yes, Thread Size 2 1/2 In.-8

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.