Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 2", Nylon
- Mfr # BULK-CGF-468
- Zoro # G5821199
product price:Â
$
40.15
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-468
- Zoro #
- G5821199
- UPC #
- 193005436940
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- Nylon
- Coupling Type
- Type C
- Connection Type
- Hose Shank
- Standards
- A-A59326A
- Gasket Material
- Nitrile
- Compliance
- A-A59326A
- Max. Pressure
- 250 psi
- Basic Pipe Fitting Material
- Plastic
- Pipe Fitting Material
- Nylon
- Fitting Type
- Male Hose Shank
- For Hose I.D.
- 2"
- Includes Locking Arm
- No
- Hose Fitting Gender
- Male
- Max. Working Pressure @ 70 F
- 250 psi
- Coupling Component
- Socket
- Fitting Connection Type
- Female Coupler x Hose Shank
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 126 mm, Includes Locking Arm No