Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 3/4", Nylon
- Mfr # BULK-CGF-475
- Zoro # G5821110
product price:Â
$
18.99
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type D
Connection Type
NPT
Coupler Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-475
- Zoro #
- G5821110
- UPC #
- 193005436995
- Country of Origin
- China
Dimensions
- Coupler Size
- 3/4"
- Pipe Size
- 3/4"
- Coupling Size
- 3/4"
- Overall Length
- 54.5 mm
- Thread Size
- 3/4 in -14
- Socket Inside Diameter
- 1 1/4 in
- Hose Fitting Size
- 3/4"
- Socket"side Diameter
- 1-1/4"
- Pipe Size - Pipe Fitting
- 3/4"
- Wire Rope Length
- 54.5 mm
- Length
- 54.5 mm
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type D, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 54.5 mm, Includes Locking Arm No, Thread Size 3/4 in -14