Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 4", 316 SS

  • Mfr # PLE145

  • Zoro # G8291290


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Max. Working Pressure @ 70 F
100 psi
Overall Length
6-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLE145
Zoro #
G8291290
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-7/16"
Coupling Size
4"
Socket Inside Diameter
4 47/64 in
Hose Fitting Size
4"
Socket"side Diameter
4-47/64"

Details

Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Max. Working Pressure @ 70 F
100 psi
For Hose I.D.
4"
Includes Locking Arm
Yes
Coupling Component
Socket
Gasket Material
Nitrile
Fitting Type
Male Hose Shank
Hose Fitting Gender
Female
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Female, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 6 7/16 in, Includes Locking Arm Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.