Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 4", Nylon
- Mfr # BULK-CGF-482
- Zoro # G5821293
product price:Â
$
90.19
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type D
Connection Type
NPT
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-482
- Zoro #
- G5821293
- UPC #
- 193005437060
- Country of Origin
- China
Dimensions
- Coupler Size
- 4"
- Pipe Size
- 4"
- Coupling Size
- 4"
- Overall Length
- 95 mm
- Hose Fitting Size
- 4"
- Thread Size
- 4 in -8
- Socket Inside Diameter
- 4 3/4 in
- Socket"side Diameter
- 4-3/4"
- Pipe Size - Pipe Fitting
- 4"
- Wire Rope Length
- 95 mm
- Length
- 95 mm
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type D, Coupling Size 4 in, For Hose I.D. 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, Coupler x Female NPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Overall Length 95 mm, Includes Locking Arm Yes, Thread Size 4 In.-8