Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 5", 304 SS
- Mfr # BULK-CGF-285
- Zoro # G5884871
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupler Size
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-285
- Zoro #
- G5884871
- UPC #
- 193005002305
- Country of Origin
- China
Dimensions
- Coupler Size
- 5"
- Pipe Size
- 5"
- Overall Length
- 97 mm
- Coupling Size
- 5"
- Thread Size
- 5 in -8
- Hose Fitting Size
- 5"
- Socket Inside Diameter
- 5 3/4 in
- Socket"side Diameter
- 5-3/4"
- Pipe Size - Pipe Fitting
- 5"
- Wire Rope Length
- 97 mm
- Length
- 97 mm
Description
Cam and Groove Coupling, Socket, Body Material Stainless Steel, Type B, Coupling Size 5 in, For Hose I.D. 5 in, Female, Connection Type NPT, Hose Fitting Size 5 in, Coupler x Male NPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 5 3/4 in, Gasket Material Nitrile, Overall Length 97 mm, Includes Locking Arm Yes, Thread Size 5 In.-8